BLM IDBRPM321254 125HP 1780RP

Item #: 0545192

Cat #: IDBRPM321254

UPC: 781568464830

Call for price
Company wide:
0 in stock
Documents & Guides
BLM IDBRPM321254 125HP 1780RP

Overview

BLM IDBRPM321254 125HP 1780RP
Also known as: 781568464830, IDBRPM321254, BLMIDBRPM321254

Specifications

Phase: 3
Horsepower: 125
Amps: 60
Phase: 3
Amps: 60
Horsepower: 125