BLM IDBRPM281004R1 100HP 1780

Item #: 0545190

Cat #: IDBRPM281004R1

UPC: 781568483817

Call for price
Company wide:
0 in stock
Documents & Guides
BLM IDBRPM281004R1 100HP 1780

Overview

BLM IDBRPM281004R1 100HP 1780
Also known as: 781568483817, IDBRPM281004R1, BLMIDBRPM281004R1

Specifications

Phase: 3
Horsepower: 100
Amps: 60
Phase: 3
Amps: 60
Horsepower: 100