BLM IDBRPM25604 60 HP 1750 TE

Item #: 0545189

Cat #: IDBRPM25604

UPC: 781568464809

Call for price
Company wide:
0 in stock
Documents & Guides
BLM IDBRPM25604 60 HP 1750 TE

Overview

BLM IDBRPM25604 60 HP 1750 TE
Also known as: 781568464809, IDBRPM25604, BLMIDBRPM25604

Specifications

Phase: 3
Horsepower: 60
Amps: 60
Phase: 3
Amps: 60
Horsepower: 60