30 HP 1750 TEBC FL2162C (250TC)

Item #: 0545186

Cat #: IDBRPM21304C

UPC: 781568464762

Call for price
Company wide:
0 in stock
Documents & Guides
30 HP 1750 TEBC FL2162C (250TC)

Overview

30 HP 1750 TEBC FL2162C (250TC)
Also known as: 781568464762, IDBRPM21304C, BLMIDBRPM21304C

Specifications

Phase: 3
Horsepower: 30
Amps: 40
Phase: 3
Amps: 40
Horsepower: 30