30.5 Mm, Heavy-Duty Selector Switch, Key Operated

Item #: 0545183

Cat #: 10250T15111H635

UPC: 782114958704

$ 373.94 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Heavy-Duty Water-Tight/Oil-Tight, Selector Switch, Chrome Bezel, Key Type, Non-Illuminated, 2-Position, 60 Degree Throw, Operating Mode: Maintained, Maintained, 1 Key Removal Code, Cam 1

Overview

30.5 Mm, Heavy-Duty Water-Tight/Oil-Tight, Selector Switch, Chrome Bezel, Key Type, Non-Illuminated, 2-Position, 60 Degree Throw, Operating Mode: Maintained, Maintained, 1 Key Removal Code, Cam 1
Also known as: 782114958704, 10250T15111H635, CUT10250T15111H635

Specifications

Type: Metallic
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Type: Metallic
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4