BLM IDBRPM21254C 25 HP 1750 T

Item #: 0545178

Cat #: IDBRPM21254C

UPC: 781568464755

Call for price
Company wide:
0 in stock
Documents & Guides
BLM IDBRPM21254C 25 HP 1750 T

Overview

BLM IDBRPM21254C 25 HP 1750 T
Also known as: 781568464755, IDBRPM21254C, BLMIDBRPM21254C

Specifications

Phase: 3
Horsepower: 25
Amps: 60
Phase: 3
Amps: 60
Horsepower: 25