
BLM IDBRPM18204C 20HP 1755RPM
Item #: 0545177
Cat #: IDBRPM18204C
UPC: 781568604991
Call for price
Company wide:
0
in stock
Documents & Guides
BLM IDBRPM18204C 20HP 1755RPM
Overview
BLM IDBRPM18204C 20HP 1755RPM
Also known as: 781568604991, IDBRPM18204C, BLMIDBRPM18204C
Specifications
| Phase: | 3 |
| Horsepower: | 20 |
| Amps: | 60 |
| Phase: | 3 |
| Amps: | 60 |
| Horsepower: | 20 |