Eaton 10250T pushbutton

Item #: 0545148

Cat #: 10250T589C47-1X

UPC: 782114705568

$ 529.76 EA
Company wide:
0 in stock
Documents & Guides
Eaton 30.5 mm Heavy-Duty Push-Pull Unit,Factory Assembled,Standard Actuator (Lens),Red,Plastic Bus,1NO-1NC,Illuminated,Lamp #755,Incandescent, transformer,24 Vac Light Unit,Two-position,Maintained push and pull,40 mm button,10250T Series

Overview

Eaton 30.5 mm Heavy-Duty Push-Pull Unit,Factory Assembled,Standard Actuator (Lens),Red,Plastic Bus,1NO-1NC,Illuminated,Lamp #755,Incandescent, transformer,24 Vac Light Unit,Two-position,Maintained push and pull,40 mm button,10250T Series

Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.

Also known as: 782114705568, 10250T589C47-1X, CUT10250T589C471X

Specifications

Size: 40 mm
Material: Plastic
Size: 40 mm
Material: Plastic