Fluorescent Dimmer, Diva, Gray

Item #: 0545082

Cat #: DVF-103P-GR

UPC: 027557697286

$ 128.81 EA
Company wide:
0 in stock
Diva Preset Fluorescent Dimmer, 120V, 8 Amp, 3-Way/Single-Pole, Works w/ Fluorescent Dimmers and Hi-Lume A-Series LED Drivers, Color: Gray.

Overview

Diva Preset Fluorescent Dimmer, 120V, 8 Amp, 3-Way/Single-Pole, Works w/ Fluorescent Dimmers and Hi-Lume A-Series LED Drivers, Color: Gray.

Diva Dimmer - Gloss Finish, Fluorescent or LED Dimming with 3-Wire Ballasts andDrivers, 3-way/single-pole, 120V/8A in gray

Also known as: 027557697286, DVF-103P-GR, LUTDVF103PGR

Specifications

Type: 3-Way, Preset, Decorator
Volts AC: 120
Mounting: Surface
Color: Gray
Poles: 1
Family / Style: Diva
Amps: 8
Type: 3-Way, Preset, Decorator
Mounting: Surface
Poles: 1
Amps: 8
Volts AC: 120
Color: Gray
Family / Style: Diva