PLATT logo

Bus Bar, Copper, 20" Long, 1/4" Thick, 4" Wide

Item #: 0544971
Cat #: EGBA14420CC
UPC: 782856445371
$ 317.55 EA
Company wide:
0 in stock
Documents & Guides
Buss Bar, Copper, 20" Long, 1/4" Thick, 4" Wide

Overview

Buss Bar, Copper, 20" Long, 1/4" Thick, 4" Wide
Also known as: 782856445371, EGBA14420CC, CADEGBA14420CC

Specifications

Type: Busbar
Length: 20 in
Material: Copper
Product Width: 4 in
Type: Busbar
Material: Copper
Length: 20 in
Product Width: 4 in

Customer Reviews

No reviews for this product
(0)