30.5 Mm, Heavy-Duty Indicating Light

Item #: 0544947

Cat #: 10250T197LGP2D

UPC: 782114711262

$ 333.60 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Heavy-duty Watertight/oiltight, Standard Operator, Green Plastic Lens,led, Full Voltage Light Unit, 120 Vdc

Overview

30.5 Mm, Heavy-duty Watertight/oiltight, Standard Operator, Green Plastic Lens,led, Full Voltage Light Unit, 120 Vdc
Also known as: 782114711262, 10250T197LGP2D, CUT10250T197LGP2D

Specifications

Color: Green
Type: Indicator, Illuminated
Material: Plastic
Volts DC Control: 120
Color: Green
Material: Plastic
Type: Indicator, Illuminated
Volts DC Control: 120