Enclosure, NEMA 3R, Hinge Cover, 24" x 24" x 10"
Item #: 0544944
Cat #: A24R2410HCR
UPC: 783510492793
$ 791.09 EA
Company wide:
18
in stock
Documents & Guides
Enclosure, Hinge Cover, NEMA 3R, 24 x 24 x 10 Inch, Steel with Gray Finish
Overview
Enclosure, Hinge Cover, NEMA 3R, 24 x 24 x 10 Inch, Steel with Gray Finish
These enclosures have a size range of 6 x 4 x 4 inch to 12 x 12 x 10 inch and meet basic functionality requirements for applications that require protection from rain, sleet, snow or dripping water.
Also known as: 783510492793, A24R2410HCR, HOFA24R2410HCR
Features & Benefits
- Drip shield top and seam-free sides, front, and back protect from rain, snow, or sleet
- 16-gauge plated steel continuous hinge has stainless steel pin
- Cover fastened securely with captive plated steel screws
- Collar studs provided for mounting optional panels
- Hasp and staple provided for padlocking
- No gasketing or knockouts
- Enclosures are finished with paint over plated surfaces
Specifications
| Depth: | 10 in |
| Width: | 24 in |
| Mounting: | Surface |
| Height: | 24 in |
| Color: | Gray |
| Material: | Steel |
| Special Program: | Hoffman On Demand |
| IP/NEMA Rating: | NEMA 3R, NEMA 3 |
| Depth: | 10 in |
| Mounting: | Surface |
| Color: | Gray |
| Special Program: | Hoffman On Demand |
| Width: | 24 in |
| Height: | 24 in |
| Material: | Steel |
| IP/NEMA Rating: | NEMA 3R, NEMA 3 |