BALDOR GP233027 .03kW,19RPM,180v DC

Item #: 0544924

Cat #: GP233027

UPC: 781568182352

Call for price
Company wide:
0 in stock
Documents & Guides
BLM GP233027 .03KW 19RPM 180V

Overview

BLM GP233027 .03KW 19RPM 180V
Also known as: 781568182352, GP233027, BLMGP233027

Specifications

No Specifications Available