Breaker, 20A, 2P, 240V, Type BR, 10 kAIC

Item #: 0544918

Cat #: BR220H

UPC: 786676374200

$ 61.65 EA
Company wide:
0 in stock
20 Amp, 2-Pole, BR Plug-On High Magnetic Circuit Breaker, 10 kAIC, Wire Size #14-4, 240 VAC.

Overview

20 Amp, 2-Pole, BR Plug-On High Magnetic Circuit Breaker, 10 kAIC, Wire Size #14-4, 240 VAC.
Also known as: 786676374200, BR220H, CUTBR220H

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 20
Family / Style: BR
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 20
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Family / Style: BR