Watertite Plug, 15 Amp, 125 Volt, Black

Item #: 0544894

Cat #: 14W47BLK

UPC: 786788710484

$ 36.89 EA
Company wide:
0 in stock
Documents & Guides
Watertite Plug, 15 Amp, 125 Volt, Black, NEMA 5-15P, Rubber

Overview

Watertite Plug, 15 Amp, 125 Volt, Black, NEMA 5-15P, Rubber

NEMA Rating: NEMA 1, 3, 4, 4X, 5, 6, 6P and 12; IEC Rating: IP55, 56, 57, 65, 66, and 67

Also known as: 786788710484, 14W47BLK, WOO14W47BLK

Specifications

NEMA Configuration: 5-15P
Gender: Male
Color: Black
IP/NEMA Rating: IP67
NEMA Configuration: 5-15P
Color: Black
Gender: Male
IP/NEMA Rating: IP67