BLM GMP3348 .5HP 1725RPM 3PH

Item #: 0544878

Cat #: GMP3348

UPC: 781568217481

Call for price
Company wide:
0 in stock
Documents & Guides
BLM GMP3348 .5HP 1725RPM 3PH

Overview

BLM GMP3348 .5HP 1725RPM 3PH
Also known as: 781568217481, GMP3348, BLMGMP3348

Specifications

Phase: 3
Amps: 60
Horsepower: 0.500
Phase: 3
Horsepower: 0.500
Amps: 60