BLM GMP3338 OUTPUTHP 1725RPM

Item #: 0544873

Cat #: GMP3338

UPC: 781568140581

Call for price
Company wide:
0 in stock
Documents & Guides
BLM GMP3338 OUTPUTHP 1725RPM

Overview

BLM GMP3338 OUTPUTHP 1725RPM
Also known as: 781568140581, GMP3338, BLMGMP3338

Specifications

Phase: 3
Amps: 60
Horsepower: 0.333
Phase: 3
Horsepower: 0.333
Amps: 60