BLM GM3347 .2/.25HP 1400RPM 3

Item #: 0544868

Cat #: GM3347

UPC: 781568298190

Call for price
Company wide:
0 in stock
Documents & Guides
BLM GM3347 .2/.25HP 1400RPM 3

Overview

BLM GM3347 .2/.25HP 1400RPM 3
Also known as: 781568298190, GM3347, BLMGM3347

Specifications

Phase: 3
Amps: 50
Horsepower: 0.250
Phase: 3
Horsepower: 0.250
Amps: 50