Ground Rod Driver, 3/4" Max dia

Item #: 0544861

Cat #: EGRD34

UPC: 782856354505

$ 846.18 EA
Company wide:
0 in stock
Documents & Guides
Usable on all types of round ground rods: copper-bonded, galvanized, and stainless steel. The driver will not deform the end of the rod, making connection of the ground conductor quick and easy.

Overview

Usable on all types of round ground rods: copper-bonded, galvanized, and stainless steel. The driver will not deform the end of the rod, making connection of the ground conductor quick and easy.

Usable on all types of round ground rods: copper-bonded, galvanized, and stainless steel.

Also known as: 782856354505, EGRD34, CADEGRD34

Features & Benefits

  • Usable on all types of round ground rods: copper-bonded, galvanized, and stainless steel
  • Inserts are interchangeable with standard ground rod driver body
  • The driver will not deform the end of the rod, making connection of the ground conductor quick and easy

Specifications

Length: 5 ft
Weight: 23 lb
Length: 5 ft
Weight: 23 lb