Copper Shim, 2.5" x 3"

Item #: 0544859

Cat #: B140B

UPC: 782856322184

$ 2.65 EA
Company wide:
0 in stock
Documents & Guides
Shim,cu,.013 X 3 In X 2 1/2 Lg

Overview

Shim,cu,.013 X 3 In X 2 1/2 Lg

Shims wrap around cable until the diameter is about the same as the cable opening in the mold.

Also known as: 782856322184, B140B, CADB140B

Features & Benefits

  • Wrapped around the cable until the diameter is about the same as the cable opening in the mold

Specifications

Width: 3 in
Material: Copper
Standards: California Proposition 65, Build America Buy America Compliant
Width: 3 in
Standards: California Proposition 65, Build America Buy America Compliant
Material: Copper