Conductor Sleeve, Copper, Tinned, Straight, 1" x 0.031", 0.43" dia

Item #: 0544858

Cat #: B1332Q

UPC: 782856321958

$ 4.44 EA
Company wide:
0 in stock
Documents & Guides
Sleeve,cu,.430 Id X .530 Od X 1 Lg

Overview

Sleeve,cu,.430 Id X .530 Od X 1 Lg

Sleeves used to adapt a limited range of smaller size cables to a larger size nVent ERICO Cadweld Mold.

Also known as: 782856321958, B1332Q, CADB1332Q

Features & Benefits

  • Used to adapt a limited range of smaller size cables to a larger size nVent ERICO Cadweld Mold
  • Provides strength and stability on finely-stranded copper conductors

Specifications

Length: 1 in
Material: Copper
Finish: Tinned
Length: 1 in
Finish: Tinned
Material: Copper