This product has been discontinued.

Company wide:
0
in stock
Discontinued
Documents & Guides
Ground Disk, Diameter: 1-1/2". Used in Molds using #150 thru #500 Weld Metal.
Overview
Ground Disk, Diameter: 1-1/2". Used in Molds using #150 thru #500 Weld Metal.
Each time a weld is made, a new disk is required. The disk sits on the bottom of the crucible. Its purpose is to hold the powdered weld metal until the reaction takes place. The slag produced by the reaction rises to the surface and the molten copper settles to the bottom of the crucible where it melts the disk and flows over the conductors to produce a permanent molecular bond.
Also known as: 782856321774, B117C, CADB117C
Specifications
| Diameter: | 1 1/2 in |
| Material: | Steel |
| Diameter: | 1 1/2 in |
| Material: | Steel |