One Shot Ceramic disposable body

Item #: 0544825

Cat #: GR1141L

UPC: 782856000419

$ 29.59 EA
Company wide:
3 in stock
Cable to Ground Rod, One Shot, Type: GR, Ground Rod Diameter: 1/2", Conductor Size: 3 & 4 AWG (Solid), 4 & 6 (Stranded), Metric Conductor: 14-22 Square mm.

Overview

Cable to Ground Rod, One Shot, Type: GR, Ground Rod Diameter: 1/2", Conductor Size: 3 & 4 AWG (Solid), 4 & 6 (Stranded), Metric Conductor: 14-22 Square mm.

CADWELD ONE SHOTs and CADWELD PLUS ONE SHOTs produce permanent exothermic connections to ground rods that will not loosen, corrode or increase in resistance for the life of the installation. A convenient, single-use ceramic mold eliminates the need for a mold and handle clamps and/or frame.

Also known as: 782856000419, GR1141L, CADGR1141L

Specifications

Diameter: 1/2 in
Allowable Gauge Range: 4 - 3
Diameter: 1/2 in
Allowable Gauge Range: 4 - 3