Cable to Cable X Style Mold

Item #: 0544820

Cat #: XBQ2Q2Q

UPC: 782856422426

$ 658.34 EA
Company wide:
0 in stock
Documents & Guides
Cable to Cable, Lapped Horizontal X, Type: XB, Cable Run Size: 4/0 AWG, Cable Tap Size: 4/0 AWG, Welding Material: 250.

Overview

Cable to Cable, Lapped Horizontal X, Type: XB, Cable Run Size: 4/0 AWG, Cable Tap Size: 4/0 AWG, Welding Material: 250.

nVent ERICO Cadweld graphite molds are designed and engineered for thousands of connection styles and conductor combinations.

Also known as: 782856422426, XBQ2Q2Q, CADXBQ2Q2Q

Specifications

Family / Style: XB
Allowable Gauge Range: 4/0
Family / Style: XB
Allowable Gauge Range: 4/0