Fiberglass Strut - No Holes, 1-5/8" Deep, 1-5/8" Wide, 10' Length, Black

Item #: 0544795
Cat #: 20P-2000
UPC:
$ 24.32 FT
Company wide:
0 in stock
Documents & Guides
Strut - No Holes, Height: 1-5/8", Width: 1-5/8", Material: Polyester Fiberglass, Length: 10 feet. Color: Black. Only accepts the Fiberglass Straps. *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***

Overview

Strut - No Holes, Height: 1-5/8", Width: 1-5/8", Material: Polyester Fiberglass, Length: 10 feet. Color: Black. Only accepts the Fiberglass Straps. *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***
Also known as: 20P-2000, PST20P2000, Junior Strut

Specifications

Product Height: 1 5/8 in
Color: Black
Material: Fiberglass
Length: 10 ft
Product Width: 1 5/8 in
Product Height: 1 5/8 in
Material: Fiberglass
Product Width: 1 5/8 in
Color: Black
Length: 10 ft

Customer Reviews

No reviews for this product
(0)