PLATT logo

22/4 CL2/CMX Solid Multi-Conductor White

Item #: 0544738
Cat #: 224CL2SOLWHITEPP
UPC: 079407005482
$ 0.16 FT
Company wide:
10,000 in stock
Security Alarm Wire, 22 AWG, 4-Conductor, CM/CL2/CMX, Non-Plenum, Unshielded, Solid Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.117", Color: White, Pull-Pack Length: 1000 ft.

Overview

Security Alarm Wire, 22 AWG, 4-Conductor, CM/CL2/CMX, Non-Plenum, Unshielded, Solid Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.117", Color: White, Pull-Pack Length: 1000 ft.
Also known as: 079407005482, 224CL2SOLWHITEPP, 224CL2NWHSOLPPX1K

Specifications

Volts AC: 300
Length: 1000 ft
Material: Copper
Color: White
Jacket: Riser
Conductors: 4
Shielding: Unshielded
Volts AC: 300
Material: Copper
Jacket: Riser
Shielding: Unshielded
Length: 1000 ft
Color: White
Conductors: 4

Customer Reviews

No reviews for this product
(0)