22/4 CL2/CMX Solid Multi-Conductor Brown

Item #: 0544731

Cat #: 962384607

UPC: 029892441180

Company wide:
0 in stock
Documents & Guides
Security Alarm Wire, 22 AWG, 4-Conductor, CM/CL2/CMX, Non-Plenum, Unshielded, Solid Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.117", Color: Brown, Pull-Pack Length: 1000 ft.

Overview

Security Alarm Wire, 22 AWG, 4-Conductor, CM/CL2/CMX, Non-Plenum, Unshielded, Solid Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.117", Color: Brown, Pull-Pack Length: 1000 ft.
Also known as: 029892441180, 962384607, 224CL2NBNSOLPPX1K

Specifications

Color: Brown
Volts AC: 300
Length: 1000 ft
Material: Copper
Jacket: Riser
Conductors: 4
Shielding: Unshielded
Color: Brown
Length: 1000 ft
Jacket: Riser
Shielding: Unshielded
Volts AC: 300
Material: Copper
Conductors: 4