75W T4 Halogen Capsule, Clear

Item #: 0544676

Cat #: S3156

UPC: 045923031564

Company wide:
0 in stock
75 Watt; Halogen; T4; Clear; 2000 Average rated hours; 1350 Lumens; Bi Pin GY6.35 Base; 12 Volt

Overview

75 Watt; Halogen; T4; Clear; 2000 Average rated hours; 1350 Lumens; Bi Pin GY6.35 Base; 12 Volt
Also known as: 045923031564, S3156, SATS3156

Specifications

Color Temperature: 2900 (Warm White)
Color: Clear
Volts AC: 12
Wattage: 75
Color Rendering Index (CRI): 100
Lumens: 1350
Dimmable: Yes
Light Technology: Halogen
Base: 2-Pin (GY6.35)
Color Temperature: 2900 (Warm White)
Volts AC: 12
Color Rendering Index (CRI): 100
Dimmable: Yes
Base: 2-Pin (GY6.35)
Color: Clear
Wattage: 75
Lumens: 1350
Light Technology: Halogen