BLM GDM4104T 30HP 1760RPM 3PH

Item #: 0544607

Cat #: GDM4104T

UPC: 781568491027

Call for price
Company wide:
0 in stock
Documents & Guides
BLM GDM4104T 30HP 1760RPM 3PH

Overview

BLM GDM4104T 30HP 1760RPM 3PH
Also known as: 781568491027, GDM4104T, BLMGDM4104T

Specifications

Phase: 3
Amps: 72
Horsepower: 30
Phase: 3
Horsepower: 30
Amps: 72