BLM GDL1615T 16HP 1760RPM 1PH

Item #: 0544604

Cat #: GDL1615T

UPC: 781568121542

Call for price
Company wide:
0 in stock
Documents & Guides
BLM GDL1615T 16HP 1760RPM 1PH

Overview

BLM GDL1615T 16HP 1760RPM 1PH
Also known as: 781568121542, GDL1615T, BLMGDL1615T

Specifications

Phase: 1
Amps: 60
Phase: 1
Amps: 60