BLM GDL1610T 10HP 1740RPM 1PH

Item #: 0544601

Cat #: GDL1610T

UPC: 781568121535

Call for price
Company wide:
0 in stock
Documents & Guides
BLM GDL1610T 10HP 1740RPM 1PH

Overview

BLM GDL1610T 10HP 1740RPM 1PH
Also known as: 781568121535, GDL1610T, BLMGDL1610T

Specifications

Horsepower: 10
Phase: 1
Amps: 40
Horsepower: 10
Amps: 40
Phase: 1