BLM GDL1607T 7.5HP 1725RPM 1P

Item #: 0544600

Cat #: GDL1607T

UPC: 781568121528

Call for price
Company wide:
0 in stock
Documents & Guides
BLM GDL1607T 7.5HP 1725RPM 1P

Overview

BLM GDL1607T 7.5HP 1725RPM 1P
Also known as: 781568121528, GDL1607T, BLMGDL1607T

Specifications

Phase: 1
Amps: 60
Horsepower: 7.500
Phase: 1
Horsepower: 7.500
Amps: 60