BLM GDL1605T 5HP 1725RPM 1PH

Item #: 0544599

Cat #: GDL1605T

UPC: 781568121511

Call for price
Company wide:
0 in stock
Documents & Guides
BLM GDL1605T 5HP 1725RPM 1PH

Overview

BLM GDL1605T 5HP 1725RPM 1PH
Also known as: 781568121511, GDL1605T, BLMGDL1605T

Specifications

Horsepower: 5
Phase: 1
Amps: 60
Horsepower: 5
Amps: 60
Phase: 1