BLM GCP25010 G.M. K24KF 115V

Item #: 0544587

Cat #: GCP25010

UPC: 781568179680

Call for price
Company wide:
0 in stock
Documents & Guides
BLM GCP25010 G.M. K24KF 115V

Overview

BLM GCP25010 G.M. K24KF 115V
Also known as: 781568179680, GCP25010, BLMGCP25010

Specifications

Phase: 1
Amps: 50
Phase: 1
Amps: 50