BLM GCP25002 G.M. K24KF 115V

Item #: 0544583

Cat #: GCP25002

UPC: 781568179642

Call for price
Company wide:
0 in stock
Documents & Guides
BLM GCP25002 G.M. K24KF 115V

Overview

BLM GCP25002 G.M. K24KF 115V
Also known as: 781568179642, GCP25002, BLMGCP25002

Specifications

Phase: 1
Amps: 50
Phase: 1
Amps: 50