BLM GCP24124 .04HP 1350RPM 1P

Item #: 0544570

Cat #: GCP24124

UPC: 781568200803

Call for price
Company wide:
0 in stock
Documents & Guides
BLM GCP24124 .04HP 1350RPM 1P

Overview

BLM GCP24124 .04HP 1350RPM 1P
Also known as: 781568200803, GCP24124, BLMGCP24124

Specifications

Phase: 1
Amps: 60
Phase: 1
Amps: 60