BLM GC3320 .12/.16HP 1350RPM

Item #: 0544542

Cat #: GC3320

UPC: 781568297476

Call for price
Company wide:
0 in stock
Documents & Guides
BLM GC3320 .12/.16HP 1350RPM

Overview

BLM GC3320 .12/.16HP 1350RPM
Also known as: 781568297476, GC3320, BLMGC3320

Specifications

Phase: 1
Amps: 50
Phase: 1
Amps: 50