BLM GC25280 G.M. K20XF 115VAC

Item #: 0544541

Cat #: GC25280

UPC: 781568431030

Call for price
Company wide:
0 in stock
Documents & Guides
BLM GC25280 G.M. K20XF 115VAC

Overview

BLM GC25280 G.M. K20XF 115VAC
Also known as: 781568431030, GC25280, BLMGC25280

Specifications

Phase: 1
Amps: 60
Phase: 1
Amps: 60