BLM GC25080 G.M. K20XF 115VAC

Item #: 0544538

Cat #: GC25080

UPC: 781568431009

Call for price
Company wide:
0 in stock
Documents & Guides
BLM GC25080 G.M. K20XF 115VAC

Overview

BLM GC25080 G.M. K20XF 115VAC
Also known as: 781568431009, GC25080, BLMGC25080

Specifications

Phase: 1
Amps: 60
Phase: 1
Amps: 60