BLM GC25009 .10/.12HP 1400RPM

Item #: 0544529

Cat #: GC25009

UPC: 781568297438

Call for price
Company wide:
0 in stock
Documents & Guides
BLM GC25009 .10/.12HP 1400RPM

Overview

BLM GC25009 .10/.12HP 1400RPM
Also known as: 781568297438, GC25009, BLMGC25009

Specifications

Phase: 1
Amps: 60
Phase: 1
Amps: 60