BLM GC24318 .08HP 1340RPM 1PH

Item #: 0544519

Cat #: GC24318

UPC: 781568201541

Call for price
Company wide:
0 in stock
Documents & Guides
BLM GC24318 .08HP 1340RPM 1PH

Overview

BLM GC24318 .08HP 1340RPM 1PH
Also known as: 781568201541, GC24318, BLMGC24318

Specifications

Phase: 1
Amps: 60
Phase: 1
Amps: 60