BLM GC24316 .08HP 1340RPM 1PH

Item #: 0544517

Cat #: GC24316

UPC: 781568202081

Call for price
Company wide:
0 in stock
Documents & Guides
BLM GC24316 .08HP 1340RPM 1PH

Overview

BLM GC24316 .08HP 1340RPM 1PH
Also known as: 781568202081, GC24316, BLMGC24316

Specifications

Phase: 1
Amps: 60
Phase: 1
Amps: 60