BAL FDL3733TM

Item #: 0544447

Cat #: FDL3733TM

UPC: 781568122006

Call for price
Company wide:
0 in stock
Documents & Guides
BAL FDL3733TM 7.5HP,1730RPM,1PH,60HZ,213T,3740LC, TEFC

Overview

BAL FDL3733TM 7.5HP,1730RPM,1PH,60HZ,213T,3740LC, TEFC
Also known as: 781568122006, FDL3733TM, BLMFDL3733TM

Specifications

Phase: 1
Amps: 30
Horsepower: 7.500
Phase: 1
Horsepower: 7.500
Amps: 30