BLM FDL3732M 7.5HP 1730RPM 1P

Item #: 0544446

Cat #: FDL3732M

UPC: 781568121993

Call for price
Company wide:
0 in stock
Documents & Guides
BLM FDL3732M 7.5HP 1730RPM 1P

Overview

BLM FDL3732M 7.5HP 1730RPM 1P
Also known as: 781568121993, FDL3732M, BLMFDL3732M

Specifications

Phase: 1
Amps: 30
Horsepower: 7.500
Phase: 1
Horsepower: 7.500
Amps: 30