BAL FDL3731M

Item #: 0544445

Cat #: FDL3731M

UPC: 781568121986

Call for price
Company wide:
0 in stock
Documents & Guides
BAL FDL3731M 5HP,1740RPM,1PH,60HZ,215,3730LC,TEF C,F1

Overview

BAL FDL3731M 5HP,1740RPM,1PH,60HZ,215,3730LC,TEF C,F1
Also known as: 781568121986, FDL3731M, BLMFDL3731M

Specifications

Horsepower: 5
Phase: 1
Amps: 60
Horsepower: 5
Amps: 60
Phase: 1