BLM FDL3514TM 1.5HP 1725RPM 1

Item #: 0544437

Cat #: FDL3514TM

UPC: 781568121900

Call for price
Company wide:
0 in stock
Documents & Guides
BLM FDL3514TM 1.5HP 1725RPM 1

Overview

BLM FDL3514TM 1.5HP 1725RPM 1
Also known as: 781568121900, FDL3514TM, BLMFDL3514TM

Specifications

Phase: 1
Horsepower: 1.500
Phase: 1
Horsepower: 1.500