BLM FDL3510M 1HP 1725RPM 1PH

Item #: 0544424

Cat #: FDL3510M

UPC: 781568121870

Call for price
Company wide:
0 in stock
Documents & Guides
BLM FDL3510M 1HP 1725RPM 1PH

Overview

BLM FDL3510M 1HP 1725RPM 1PH
Also known as: 781568121870, FDL3510M, BLMFDL3510M

Specifications

Horsepower: 1
Phase: 1
Horsepower: 1
Phase: 1