BLM ENCP3580T-4 1HP 3450RPM 3

Item #: 0544380

Cat #: ENCP3580T-4

UPC: 781568464601

Call for price
Company wide:
0 in stock
Documents & Guides
BLM ENCP3580T-4 1HP 3450RPM 3

Overview

BLM ENCP3580T-4 1HP 3450RPM 3
Also known as: 781568464601, ENCP3580T-4, BLMENCP3580T4

Specifications

Horsepower: 1
Phase: 3
Amps: 1.300
Horsepower: 1
Amps: 1.300
Phase: 3