PROX, INDUCTIVE, 30MM, 15MM RANGE, AC/DC, 3 PIN MINI QD

Item #: 0544350

Cat #: NI35CP40FDZ30X2

UPC:

Company wide:
0 in stock
Documents & Guides
PROX, INDUCTIVE, 30MM, 15MM RANGE, AC/DC, 3 PIN MINI QD

Overview

PROX, INDUCTIVE, 30MM, 15MM RANGE, AC/DC, 3 PIN MINI QD
Also known as: NI35CP40FDZ30X2, TURNI35CP40FDZ30X2

Specifications

Type: Inductive Proximity Sensor Heads
Type: Inductive Proximity Sensor Heads