BLM EMM3711 7.5KW 3490RPM 3PH

Item #: 0544316

Cat #: EMM3711

UPC: 781568524107

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EMM3711 7.5KW 3490RPM 3PH

Overview

BLM EMM3711 7.5KW 3490RPM 3PH
Also known as: 781568524107, EMM3711, BLMEMM3711

Specifications

Phase: 3
Amps: 60
Phase: 3
Amps: 60